Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue
Mfr # WL-ED-PE-200-10-BL
Zoro # G9822003
product price: $24.99
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PE-200-10-BL
- Zoro # G9822003
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires. Split loom is a cinch to install; just open the tubing along the slit and insert the wires. Wire loom is guaranteed to add trimness, fortification, and style to any application, large or small.
Diameter: 2"
Length: 10ft
Color: Blue
Diameter: 2"
Length: 10ft
Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Blue 12PK (SAN16003)
- XEROX Waste Toner Cartridge, Phaser 7500 (108R00865)
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 20" x 12", Kraft, 10/Bundle (55VH99)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04501)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 2" x 10ft- Black (WLFR-200-10)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Black (WL-BK-100-25)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Brown (GR-FG230-BN)
- ELECTRIDUCT Universal Wire Loom Tees/T Connectors (Large) (WL-T-LG-5)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- Black (GR-DG200-BK-5PK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- White (WL-0375-100-WT)
- JANDORF COMPTR GROMMET WHT1-3/4"" (61623)
- Electriduct Desk Grommets and Cable Organizers