Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Black
Mfr # WL-ED-PE-150-10BP-BK
Zoro # G9841962
product price: $18.69
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PE-150-10BP-BK
- Zoro # G9841962
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires. Split loom is a cinch to install; just open the tubing along the slit and insert the wires. Wire loom is guaranteed to add trimness, fortification, and style to any application, large or small.
Diameter: 1.5"
Length: 10ft
Color: Black
Diameter: 1.5"
Length: 10ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Black/Silver, PK40 (UNV11140)
- LEARNING RESOURCES All About Me Family Counters, 72/PK, Multi PK (LRNLER3372)
- SHARPIE Trace Element Certified Permanent Marker, Fine Point, Black, 12PK (13401)
- SCHNEIDER ELECTRIC A4 plastic document pocket - 230x247x23 mm (NSYDPA4)
- ELECTRIDUCT Plastic Brush 2.375" Desk Grommet- Silver (GR-ED-BR-2375-SV)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Brown (GR-FG230-BN)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Black (GR-DG310-BK-5PK)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 1" to 1-1/4"- Model CM20 (WL-TOOL-OR-20-5PK)
- ELECTRIDUCT Solid Wall Wire Duct- 4" x 4" x 6.5ft- Half Case- 6pcs- White (WD-ED-SW-HC-400-400-WT)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 25ft- Black (WL-BK-200-25)
- Electriduct Desk Grommets and Cable Organizers