Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 5/8" x 25ft- Black
Mfr # WL-BK-0625-25
Zoro # G9840605
product price: $17.99
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-BK-0625-25
- Zoro # G9840605
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 5/8"
Length: 25ft
Color: Black
Diameter: 5/8"
Length: 25ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time 6 pack Steel Tip Dart Set - 10 Gram (830915MAU)
- ZORO SELECT 9" x 12" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK51)
- CASIO Wallet Solar Calculator with 8-Digit Display (SL300VE/SL300SV)
- MADESMART Organizer Bin 9.8X6.8X2 (29096)
- ELECTRIDUCT Yellow Loom Tool- For Small Bundles from 1/4" to 3/8" (WL-TOOL-YW-S-10PK)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 100ft (WL-ED-PSC-0375-100)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 25 ft- Black (WL-ED-UV-0375-25-BK)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 25ft (WL-ED-PSC-125-25)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Orange (WL-ED-PE-150-10-OR)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (36mm ID)- 1.5" x 25ft- Black (WLFR-J-150-25)
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Full Case- 25pcs- White (WD-ED-OS-CASE-100-100-WT)
- Electriduct Desk Grommets and Cable Organizers