Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 3/8" x 100ft- White
Mfr # WL-0375-100-WT
Zoro # G9851150
product price: $30.49
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-0375-100-WT
- Zoro # G9851150
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 3/8"
Length: 100ft
Color: White
Diameter: 3/8"
Length: 100ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- ZORO SELECT Magnetic Clip, 1-3/4 In, Metal, Silver, PK2 (2WFW5)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96975)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 14", Kraft, 10/Bundle (493U14)
- ELECTRIDUCT Plastic Brush 2" Desk Grommet- Silver (GR-ED-BR-200-SV)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 10ft (WL-ED-PSC-125-10)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1.5" x 50FT- Black (WL-PP-NS-150-50-BK)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Black (GR-DG310-BK-5PK)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (29mm ID)- 1.25" x 25ft- Black (WLFR-J-125-25)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- Electriduct Desk Grommets and Cable Organizers