Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 3/4" x 25ft- White
Mfr # WL-075-25-WT
Zoro # G9811969
product price: $25.95
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-075-25-WT
- Zoro # G9811969
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 3/4"
Length: 25ft
Color: White
Diameter: 3/4"
Length: 25ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Grip-A-Strip Display Rail, Aluminum (1025)
- RUBBERMAID Nine-Comp Deep Drawer Organizer, Plastic, 14 7/8x11 7/8x2 1/2, Black (21864)
- MARKAL Waterproof Permanent Marker, Smear-Resistant, Fine Tip, Black (96923)
- COPYSTAR Genuine OEM Black Toner Cartridge 20K YLD (TK8349K)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/4" x 50ft- Black (WL-ED-NY-025-50)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 25ft (WL-ED-PSC-0375-25)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/4" x 100FT- White (WL-PP-NS-075-100-WT)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 100ft- Black (WL-ED-NY-0375-100)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 25ft- Black (WL-ED-NY-0375-25)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 25ft- Black (WLFR-J-200-25)
- JANDORF COMPTR GROMMET BLK1-1/2"" (61604)
- Electriduct Desk Grommets and Cable Organizers