Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 3/4" x 25ft- Gray
Mfr # WL-075-25-GY
Zoro # G9808539
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-075-25-GY
- Zoro # G9808539
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 3/4"
Length: 25ft
Color: Gray
Diameter: 3/4"
Length: 25ft
Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Pencil/Crayon Sharpener, Red, PK8 (30240PK)
- ZORO SELECT Corrugated Boxes, 48" x 40" x 36", Kraft, 5/Bundle (11G193)
- ROCKETBOOK Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets (EVR-E-RC-A-FR)
- WRAP-IT STORAGE STRAP ASST 6PK (106-234BX)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 50ft- Black (WLFR-075-50)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Yellow (WL-075-25-YL)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Red (WL-ED-PE-075-20-RD)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 100 ft- Black (WL-ED-UV-025-100-BK)
- ELECTRIDUCT Solid Wall Wire Duct 2x2 6.5ft (No Holes) - SMALL CASE / 6pcs (Black) (WD-ED-SW-J-SC-200-200-BK)
- KENSINGTON Grommet Hole Cable Anchor (K64612WW)
- Electriduct Desk Grommets and Cable Organizers