Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 2" x 25ft- Black
Mfr # WL-BK-200-25
Zoro # G9820472
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-BK-200-25
- Zoro # G9820472
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 2"
Length: 25ft
Color: Black
Diameter: 2"
Length: 25ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Round Flexi-View Binders, Black (AVE17686)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3 In, Silver, Rect, PK25 (TUF-G14)
- DURO BAG Shopping Bag w/ Rope Handles, PK200 (87145)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/4" x 50ft- Black (WL-ED-NY-025-50)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (812mm ID)- 1/2" x 100ft- Black (WLFR-J-050-100)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 100ft (WL-ED-PSC-050-100)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/8"" x 100FT- Blue (WL-ED-PE-0375-100-BL)
- ELECTRIDUCT Solid Wall Wire Duct- 4" x 4" x 6.5ft- Half Case- 6pcs- White (WD-ED-SW-HC-400-400-WT)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 50ft- Black (WLFR-0625-50)
- ELECTRIDUCT Yellow Loom Tool- Cable Insertion for Bundles from 1/2" to 1" (WL-TOOL-YW-L-10PK)
- Electriduct Desk Grommets and Cable Organizers