Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 2" x 10ft- White
Mfr # WL-200-10-WT
Zoro # G9818390
original price:
$37.99
20% off
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-200-10-WT
- Zoro # G9818390
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 2"
Length: 10ft
Color: White
Diameter: 2"
Length: 10ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Computation Book, Quadrille Rule, 11 3/4 (22-157)
- TICKIT Translucent Funnels, Assorted Colors, 6PK (73113)
- AVERY Cards, Post, Laser, 5.5X4.25 200PK (AVE5689)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK250 (5371)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1.5" x 50FT- Black (WL-PP-NS-150-50-BK)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 25 ft- Black (WL-ED-UV-100-25-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1/2" x 100FT- Black (WL-BK-NS-050-100)
- ELECTRIDUCT Solid Wall Wire Duct- 3" x 3" x 5ft- Full Case- 12pcs- White (WD-ED-SW-3300-CASE-WT)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/4" x 50ft- Black (WLFR-025-50)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 10FT- White (WL-ED-PE-050-10-WT)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 50 ft- Black (WL-ED-UV-100-50-BK)
- Electriduct Desk Grommets and Cable Organizers