Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 1/4" x 25ft- Blue
Mfr # WL-025-25-BL
Zoro # G9824200
product price: $15.99
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-025-25-BL
- Zoro # G9824200
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1/4"
Length: 25ft
Color: Blue
Diameter: 1/4"
Length: 25ft
Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85490)
- BUSINESS SOURCE Label, Ij/Lsr, 2X4, We, 2500 2500PK (BSN26117)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) YELLOW (8527B003AA)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK1000 (2CXP3)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Black (GR-FG200-BK)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 5ft- (No Holes)- Full Case- 25pcs- White (WD-ED-SW-J-2200-CASE-WT)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/2" x 50ft- Black (WLFR-050-50)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Dark Gray (GR-FG230-DG)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Black (WL-BK-025-25)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/4" x 50ft- Black (WL-ED-NY-025-50)
- Electriduct Desk Grommets and Cable Organizers