Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 1/4" x 10ft- Gray
Mfr # WL-025-10-GY
Zoro # G9850633
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-025-10-GY
- Zoro # G9850633
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1/4"
Length: 10ft
Color: Gray
Diameter: 1/4"
Length: 10ft
Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K71018G)
- STAEDTLER Pencil, Preshrpnd, #2Hb, PK144 (13247C144ATH)
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 100ft- Black (WL-ED-NY-0375-100)
- ELECTRIDUCT Split Wire Loom Tubing- 1.25" x 25ft- Black (WL-BK-125-25)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 100FT- Black (WL-PP-NS-100-100-BK)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- Black (GR-DG200-BK-5PK)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 5ft- (No Holes)- Full Case- 25pcs- White (WD-ED-SW-J-2200-CASE-WT)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08)
- Electriduct Desk Grommets and Cable Organizers