Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 1/2" x 10ft- White
Mfr # WL-050-10-WT
Zoro # G9844412
product price: $15.99
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-050-10-WT
- Zoro # G9844412
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1/2"
Length: 10ft
Color: White
Diameter: 1/2"
Length: 10ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 12" x 16", Kraft, 25/Bundle (55VH21)
- SEALER SALES Heater Terminal Assembly for KF Sealers w/o cutter (msw)
- GENERIC Replacment Cartridge For XEROX PHASER COMP 6510/WC 6515 CYAN (106R03473)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F1192G)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (23mm ID)- 1" x 100ft- Black (WLFR-J-100-100)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5 x 10ft- Black (WL-BK-150-10)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Brown (GR-DG310-BN-5PK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Black (WL-BK-050-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Orange (WL-025-25-OR)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08-5PK)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 10ft (WL-ED-PSC-050-10)
- Electriduct Desk Grommets and Cable Organizers