Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 1/2" x 10ft- Gray
Mfr # WL-050-10-GY
Zoro # G9844342
product price: $17.99
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-050-10-GY
- Zoro # G9844342
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1/2"
Length: 10ft
Color: Gray
Diameter: 1/2"
Length: 10ft
Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMY 6.75in Economy Mayo Scissors, Curved, Satin Finish (11-118-S)
- BRADY Printable Tags, 3" W x 1" H, White (HSCM-3000-1-WT)
- ACCO 2-Piece Steel Fastener, 2-3/4" Prong-to-Prong, 2" Capacity, Pk50 (A7012995H)
- ZORO SELECT Freezer Paper, 45 lb., White, 15 In. W (5PGP6)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Bronze (GR-MET-2375-2P-BB)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Eggshell White (GR-FG200-WT)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/4" x 100FT- White (WL-PP-NS-075-100-WT)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 100 ft- Black (WL-ED-UV-075-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Blue (WL-ED-PE-100-20-BL)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 100 ft- Black (WL-ED-UV-200-100-BK)
- KENSINGTON Grommet Hole Cable Anchor (K64612WW)
- Electriduct Desk Grommets and Cable Organizers