Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 1/2" x 100ft- Yellow
Mfr # WL-050-100-YL
Zoro # G9845855
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-050-100-YL
- Zoro # G9845855
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1/2"
Length: 100ft
Color: Yellow
Diameter: 1/2"
Length: 100ft
Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR61 Cyan High Yield Toner 60K (3764C003)
- SMEAD Tab, Folder, Hang, Ezslide, 1/3 Pk (SMD64626)
- GEC Global Industrial Magnetic Whiteboard - 96 x 48 - Steel Surface (9640WB)
- MEAD Envelope, #10,100Ct, We Pk (MEA75064)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/4" x 100FT- Black (WL-PP-NS-025-100-BK)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Red (WL-ED-PE-150-10-RD)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/8" x 100ft- Black (WLFR-0375-100)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- White (WL-100-25-WT)
- ELECTRIDUCT Open Slot Wire Duct- 2" x 2" x 6.5ft- Full Case- 25pcs- White (WD-ED-OS-CASE-200-200-WT)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-075-25-BK)
- Electriduct Desk Grommets and Cable Organizers