Shop All Desk Grommets and Cable Organizers
Electriduct
Split Wire Loom Tubing- 1" x 25ft- White
Mfr # WL-100-25-WT
Zoro # G9817149
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-100-25-WT
- Zoro # G9817149
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1"
Length: 25ft
Color: White
Diameter: 1"
Length: 25ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 10" x 8", White, 25/Bundle (22XL50)
- ZORO SELECT Steel Strapping Sealer, Double Notch (52YU69)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Purple (21606)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Black, PK12 (32001)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 25ft (WL-ED-PSC-050-25)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-NS-125-25-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 25ft- Black (WL-BK-200-25)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 50 ft- Black (WL-ED-UV-200-50-BK)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 25ft- Black (WLFR-J-200-25)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 50 ft- Black (WL-ED-UV-075-50-BK)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 10ft (WL-ED-PSC-025-10)
- Electriduct Desk Grommets and Cable Organizers