Shop All Desk Grommets and Cable Organizers
Electriduct
Split Nylon Wire Loom Tubing- 2" x 25ft- Black
Mfr # WL-ED-NY-200-25
Zoro # G9849723
product price: $51.69
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-NY-200-25
- Zoro # G9849723
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
The Nylon Split Wire Loom offers tremendous strength and resistance while remaining extremely flexible; you can wrap and weave your way around wire harnesses and modules without any gaps in the slit of the loom which would compromise the safety of its contents.
This tubing is heat stabilized to provide exceptional temperature resistance and is free of plasticizers that may fog windshields.
Color: Black
Diameter: 2"
Length: 25ft
This tubing is heat stabilized to provide exceptional temperature resistance and is free of plasticizers that may fog windshields.
Color: Black
Diameter: 2"
Length: 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA OKI COMP C810/C830 MAGENTA (44059110)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- RICE LAKE WEIGHING SYSTEMS Compact Bench Scale, 30kg/66 lb. Cap. (RLP-60S)
- INNOVERA Ink Cartridge, Red, NeoPost, Max. Page 2500 (IVR280)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 10ft (WL-ED-PSC-025-10)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1" x 300FT- Black (WL-BK-NS-100-300)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 25ft- Black (WLFR-0625-25)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/4" x 100FT- White (WL-PP-NS-075-100-WT)
- ELECTRIDUCT Plastic Brush 2.375" Desk Grommet- Black (GR-ED-BR-2375-BK)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08-5PK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/4" x 50ft- Black (WLFR-025-50)
- Electriduct Desk Grommets and Cable Organizers