Shop All Desk Grommets and Cable Organizers
Electriduct
Split Nylon Wire Loom Tubing- 1.5" x 50ft- Black
Mfr # WL-ED-NY-150-50
Zoro # G9834299
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-ED-NY-150-50
- Zoro # G9834299
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
The Nylon Split Wire Loom offers tremendous strength and resistance while remaining extremely flexible; you can wrap and weave your way around wire harnesses and modules without any gaps in the slit of the loom which would compromise the safety of its contents.
This tubing is heat stabilized to provide exceptional temperature resistance and is free of plasticizers that may fog windshields.
Color: Black
Diameter: 1.5"
Length: 50ft
This tubing is heat stabilized to provide exceptional temperature resistance and is free of plasticizers that may fog windshields.
Color: Black
Diameter: 1.5"
Length: 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- SWINGLINE Staples, Full-Strip, Chiseled Tip, 5/16" Leg Length, NA PK (SWI81032)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Red (15A903)
- EPSON 22B - Black Erc Ribbons - (ERC-22B)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/8" x 50ft- Black (WLFR-0375-50)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 10ft- Black (WLFR-J-200-10)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 100 ft- Black (WL-ED-UV-100-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Orange (WL-075-25-OR)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (36mm ID)- 1.5" x 25ft- Black (WLFR-J-150-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Red (WL-050-25-RD)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1/2" x 100FT- Black (WL-BK-NS-050-100)
- Electriduct Desk Grommets and Cable Organizers