Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 6mm W, Color Yellow
Mfr # WL-SW-025-50-YL
Zoro # G807194435
original price:
$15.69
12% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Yellow
- Width 1/4 in
- Wall Thickness 1/32 in
- Nominal Inside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-025-50-YL
- Zoro # G807194435
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1/4 in |
Nominal Inside Dia. | 3/16 in |
For Maximum Bundle Diameter | 3/16 in |
For Minimum Bundle Diameter | 3/16 in |
Nominal Outside Dia. | 1/4 in |
Details
Color | Yellow |
Wall Thickness | 1/32 in |
Material | Polyethylene |
Item | Spiral Wrap |
Min. Operating Temperature | -60 Degrees F |
Max. Operating Temperature | 190 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/16 in, Color Yellow, Wall Thickness 1/32 in, Length 50 ft, Width 1/4 in, Standards Not Applicable, For Maximum Bundle Diameter 3/16 in, For Minimum Bundle Diameter 3/16 in, Nominal Outside Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.0'', 5PK (BLTSF001005)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- MARINCO CORDSET - RV, 30A 125V, 25 (CS30-25RV)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGP017F)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-0375-100)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-125-50)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-WT)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Orange (BS-XO-025-25BP-OR)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.25" x 10ft- Black (BSNF-125-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- Blue (BS-XO-300-10BP-BL)
- Electriduct Cable Sleeves