Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 6mm W, Color Green
Mfr # WL-SW-025-50-GN
Zoro # G707194436
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Green
- Width 1/4 in
- Wall Thickness 1/32 in
- For Maximum Bundle Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-025-50-GN
- Zoro # G707194436
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1/4 in |
For Maximum Bundle Diameter | 3/16 in |
Nominal Outside Dia. | 1/4 in |
For Minimum Bundle Diameter | 3/16 in |
Nominal Inside Dia. | 3/16 in |
Details
Color | Green |
Wall Thickness | 1/32 in |
Item | Spiral Wrap |
Max. Operating Temperature | 190 Degrees F |
Material | Polyethylene |
Min. Operating Temperature | -60 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/16 in, Color Green, Wall Thickness 1/32 in, Length 50 ft, Width 1/4 in, Standards Not Applicable, For Maximum Bundle Diameter 3/16 in, For Minimum Bundle Diameter 3/16 in, Nominal Outside Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0508" Diameter, 60 Volts (16STRBLAGPT25)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- RACO Rigid 3-Piece Coupling, Steel, 3-3/8 In. L (1512)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 10mm W, Color Yellow (WL-SW-0375-50-YL)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- Gray (BS-J-SCW-125-10-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 10ft- Red (BS-XO-175-10BP-RD)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 25ft- Black (BS-J-SCW-050-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- White (BS-XO-200-10BP-WT)
- Electriduct Cable Sleeves