Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 6mm W, Color Blue
Mfr # WL-SW-025-50-BL
Zoro # G007194402
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Blue
- Width 1/4 in
- Wall Thickness 1/32 in
- Max. Operating Temperature 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-025-50-BL
- Zoro # G007194402
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1/4 in |
Nominal Outside Dia. | 1/4 in |
For Maximum Bundle Diameter | 3/16 in |
For Minimum Bundle Diameter | 3/16 in |
Nominal Inside Dia. | 3/16 in |
Details
Color | Blue |
Wall Thickness | 1/32 in |
Max. Operating Temperature | 190 Degrees F |
Item | Spiral Wrap |
Min. Operating Temperature | -60 Degrees F |
Material | Polyethylene |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/16 in, Color Blue, Wall Thickness 1/32 in, Length 50 ft, Width 1/4 in, Standards Not Applicable, For Maximum Bundle Diameter 3/16 in, For Minimum Bundle Diameter 3/16 in, Nominal Outside Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 100 PK (MDD1.25-250-100)
- DAYTON Push Buttn Cntrol Statn, 2NO, Up/Down, 22mm (20C803)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX-277)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft - Black (BS-XO-125-10BP-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 5ft- Taupe (BS-WI-100-5-TP)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 100ft- White (BS-J-SCW-0125-100-WT)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-10)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-10)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Black (WL-SW-100-50-BK)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- Electriduct Cable Sleeves