Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 6mm W, Color Black
Mfr # WL-SW-025-50-BK
Zoro # G307194393
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 1/4 in
- Color Black
- Wall Thickness 1/32 in
- Nominal Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-025-50-BK
- Zoro # G307194393
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1/4 in |
Nominal Outside Dia. | 1/4 in |
Nominal Inside Dia. | 3/16 in |
For Maximum Bundle Diameter | 3/16 in |
For Minimum Bundle Diameter | 3/16 in |
Details
Color | Black |
Wall Thickness | 1/32 in |
Item | Spiral Wrap |
Material | Polyethylene |
Max. Operating Temperature | 190 Degrees F |
Min. Operating Temperature | -60 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/16 in, Color Black, Wall Thickness 1/32 in, Length 50 ft, Width 1/4 in, Standards Not Applicable, For Maximum Bundle Diameter 3/16 in, For Minimum Bundle Diameter 3/16 in, Nominal Outside Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK2 (NW-16-G02-BK)
- LEVITON Receptacle (5362-GY)
- REMINGTON INDUSTRIES Wire Terminal 180-piece Kit: PVC Insulated Butt, Frk, Rng, & Quick Connect Trminals, 14-22 AWG Wire (WTK-180)
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 3" x 5ft (WL-J-BWS-300-5FT-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Red (BS-XO-125-10BP-RD)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 100ft- Black (WL-SW-HD-075-100-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- Gray (BS-J-SCW-125-10-GY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Black (WL-SW-HD-100-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- White (BS-XO-300-10BP-WT)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- Electriduct Cable Sleeves