Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 30mm W, Color Red
Mfr # WL-SW-125-50-RD
Zoro # G907194427
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 1 1/8 in
- Color Red
- Wall Thickness 1/16 in
- Min. Operating Temperature -60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-125-50-RD
- Zoro # G907194427
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1 1/8 in |
Nominal Outside Dia. | 1 3/16 in |
For Maximum Bundle Diameter | 1 1/16 in |
Nominal Inside Dia. | 1 1/16 in |
For Minimum Bundle Diameter | 1 1/16 in |
Details
Color | Red |
Wall Thickness | 1/16 in |
Min. Operating Temperature | -60 Degrees F |
Material | Polyethylene |
Item | Spiral Wrap |
Max. Operating Temperature | 190 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 1 1/16 in, Color Red, Wall Thickness 1/16 in, Length 50 ft, Width 1 1/8 in, Standards Not Applicable, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 1 1/16 in, Nominal Outside Dia. 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1BBA-R63/D)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWWW)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 5/16" x 10FT- Red (BS-J-SRF-031-10-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- White (BS-XO-300-25BP-WT)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Black (WL-SW-100-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 25ft- Black (BS-J-SCW-025-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Orange (BS-XO-0375-25BP-OR)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 50ft- Taupe (BS-WI-075-50-TP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- Blue (BS-XO-300-25BP-BL)
- Electriduct Cable Sleeves