Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 30mm W, Color Orange
Mfr # WL-SW-125-50-OR
Zoro # G207194417
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 1 1/8 in
- Color Orange
- Wall Thickness 1/16 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-125-50-OR
- Zoro # G207194417
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1 1/8 in |
For Minimum Bundle Diameter | 1 1/16 in |
For Maximum Bundle Diameter | 1 1/16 in |
Nominal Outside Dia. | 1 3/16 in |
Nominal Inside Dia. | 1 1/16 in |
Details
Color | Orange |
Wall Thickness | 1/16 in |
Material | Polyethylene |
Item | Spiral Wrap |
Min. Operating Temperature | -60 Degrees F |
Max. Operating Temperature | 190 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 1 1/16 in, Color Orange, Wall Thickness 1/16 in, Length 50 ft, Width 1 1/8 in, Standards Not Applicable, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 1 1/16 in, Nominal Outside Dia. 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- PANNET PanelBlank Fiber Adapter (FAPB)
- VAST Strut Channel Fitting, 1/4 (V61SQHDG)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 100ft- White (BS-J-SCW-150-100-WT)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Gray (BS-J-SCW-050-100-GY)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-25-BK)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0375-25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 25ft- White (BS-J-SCW-0125-25-WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 25ft- Black (BSRW-J-050-25-BK)
- HELI-TUBE 1/2 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 1/2 R-50)
- Electriduct Cable Sleeves