Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 30mm W, Color Green
Mfr # WL-SW-125-50-GN
Zoro # G307194409
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Green
- Width 1 1/8 in
- Wall Thickness 1/16 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-125-50-GN
- Zoro # G307194409
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1 1/8 in |
Nominal Inside Dia. | 1 1/16 in |
Nominal Outside Dia. | 1 3/16 in |
For Minimum Bundle Diameter | 1 1/16 in |
For Maximum Bundle Diameter | 1 1/16 in |
Details
Color | Green |
Wall Thickness | 1/16 in |
Item | Spiral Wrap |
Material | Polyethylene |
Min. Operating Temperature | -60 Degrees F |
Max. Operating Temperature | 190 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 1 1/16 in, Color Green, Wall Thickness 1/16 in, Length 50 ft, Width 1 1/8 in, Standards Not Applicable, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 1 1/16 in, Nominal Outside Dia. 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 100ft- Black (BS-XO-075-BK-100)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1" x 25ft- Black (BSNF-100-25)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-10)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-075-25)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.5" x 10ft- Black (BSNF-150-10)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Ivory (SR-ED-H3-LG-IV)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- Electriduct Cable Sleeves