Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 30mm W, Color Blue
Mfr # WL-SW-125-50-BL
Zoro # G207194400
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Blue
- Width 1 1/8 in
- Wall Thickness 1/16 in
- Min. Operating Temperature -60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-125-50-BL
- Zoro # G207194400
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1 1/8 in |
Nominal Outside Dia. | 1 3/16 in |
For Minimum Bundle Diameter | 1 1/16 in |
Nominal Inside Dia. | 1 1/16 in |
For Maximum Bundle Diameter | 1 1/16 in |
Details
Color | Blue |
Wall Thickness | 1/16 in |
Item | Spiral Wrap |
Min. Operating Temperature | -60 Degrees F |
Max. Operating Temperature | 190 Degrees F |
Material | Polyethylene |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 1 1/16 in, Color Blue, Wall Thickness 1/16 in, Length 50 ft, Width 1 1/8 in, Standards Not Applicable, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 1 1/16 in, Nominal Outside Dia. 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-4PS-WH)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Keyd (XB5AD33)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK25 (PRT5EH-Q0)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6-A)
- ELECTRIDUCT Aramid Braided Sleeving- 1.5" x 5ft (BS-J-KV-150-5)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- White (BS-J-SCW-050-10-WT)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 25ft-Black (WL-SW-0375-25-BK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Green (WL-SW-025-50-GN)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.5" x 25ft- Black (BS-WI-150-25-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 100ft- Black (WL-SW-HD-125-100-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- Electriduct Cable Sleeves