Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 30mm W, Color Black
Mfr # WL-SW-125-50-BK
Zoro # G907194397
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 1 1/8 in
- Color Black
- Wall Thickness 1/16 in
- For Maximum Bundle Diameter 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-125-50-BK
- Zoro # G907194397
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1 1/8 in |
For Maximum Bundle Diameter | 1 1/16 in |
For Minimum Bundle Diameter | 1 1/16 in |
Nominal Outside Dia. | 1 3/16 in |
Nominal Inside Dia. | 1 1/16 in |
Details
Color | Black |
Wall Thickness | 1/16 in |
Material | Polyethylene |
Item | Spiral Wrap |
Min. Operating Temperature | -60 Degrees F |
Max. Operating Temperature | 190 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 1 1/16 in, Color Black, Wall Thickness 1/16 in, Length 50 ft, Width 1 1/8 in, Standards Not Applicable, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 1 1/16 in, Nominal Outside Dia. 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 4.60A (CR123H529A)
- SIEMENS 115/230V-AC 2.4A AMP 30V-DC AC TO DC POWER SUPPLY (3RX9307-0AA00)
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals (1TL1-5)
- HUBBELL Nonfusible Disconnect Switch, 30 A, 600V AC, 3 pole, NEMA 12K, 4, 4X (HBLMITL)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 250ft- Taupe (BS-WI-0313-250-TP)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Black (WL-SW-075-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black (BS-XO-250-BK-50)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.25" x 10ft- Black (BSNF-125-10)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-100-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- White (BS-XO-100-10BP-WT)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-10-BK)
- Electriduct Cable Sleeves