Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 25mm W, Color Yellow
Mfr # WL-SW-100-50-YL
Zoro # G207194387
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 1 in
- Color Yellow
- Wall Thickness 1/16 in
- For Maximum Bundle Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-100-50-YL
- Zoro # G207194387
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1 in |
For Maximum Bundle Diameter | 7/8 in |
Nominal Inside Dia. | 7/8 in |
For Minimum Bundle Diameter | 7/8 in |
Nominal Outside Dia. | 1 in |
Details
Color | Yellow |
Wall Thickness | 1/16 in |
Min. Operating Temperature | -60 Degrees F |
Max. Operating Temperature | 190 Degrees F |
Material | Polyethylene |
Item | Spiral Wrap |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 7/8 in, Color Yellow, Wall Thickness 1/16 in, Length 50 ft, Width 1 in, Standards Not Applicable, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 7/8 in, Nominal Outside Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SLC030)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS401B)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFWRST15)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-075-100-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-075-50)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1.75" x 25FT (BSNY-J-175-25)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 25ft (WL-J-NCW-V-125-25FT-BK/WT)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1" x 10FT (BSNY-J-100-10)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0375-10)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 5/16" x 5FT- Red (BS-J-SRF-031-5-RD)
- Electriduct Cable Sleeves