Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 25mm W, Color Red
Mfr # WL-SW-100-50-RD
Zoro # G807194381
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Red
- Width 1 in
- Wall Thickness 1/16 in
- Nominal Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-100-50-RD
- Zoro # G807194381
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1 in |
Nominal Outside Dia. | 1 in |
For Minimum Bundle Diameter | 7/8 in |
For Maximum Bundle Diameter | 7/8 in |
Nominal Inside Dia. | 7/8 in |
Details
Color | Red |
Wall Thickness | 1/16 in |
Material | Polyethylene |
Item | Spiral Wrap |
Min. Operating Temperature | -60 Degrees F |
Max. Operating Temperature | 190 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 7/8 in, Color Red, Wall Thickness 1/16 in, Length 50 ft, Width 1 in, Standards Not Applicable, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 7/8 in, Nominal Outside Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808)
- GE 120VAC Electrically Held Lighting Contactor 6P 30A (CR463L60AJA10A0)
- GE Molded Case Circuit Breaker, THQL Series 60A, 1 Pole, 120/240V AC (THQL1160)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 3-Way (EDSC175-F3W)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 50ft- Black (WL-SW-HD-150-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 25ft- Blue (BS-XO-125-25BP-BL)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 50ft- Black (BSRW-J-050-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 25ft- White (BS-J-SCW-150-25-WT)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- Gray (BS-J-SCW-100-100-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Yellow (BS-XO-0375-25BP-YL)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Green (WL-SW-025-50-GN)
- Electriduct Cable Sleeves