Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 25mm W, Color Green
Mfr # WL-SW-100-50-GN
Zoro # G007194433
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Green
- Width 1 in
- Wall Thickness 1/16 in
- Nominal Inside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-SW-100-50-GN
- Zoro # G007194433
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1 in |
Nominal Inside Dia. | 7/8 in |
For Minimum Bundle Diameter | 7/8 in |
Nominal Outside Dia. | 1 in |
For Maximum Bundle Diameter | 7/8 in |
Details
Color | Green |
Wall Thickness | 1/16 in |
Max. Operating Temperature | 190 Degrees F |
Item | Spiral Wrap |
Material | Polyethylene |
Min. Operating Temperature | -60 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 7/8 in, Color Green, Wall Thickness 1/16 in, Length 50 ft, Width 1 in, Standards Not Applicable, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 7/8 in, Nominal Outside Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockout (A104/016-AR2)
- EATON Circuit Breaker, GFTCB Series 30A, 1 Pole, 120/240V AC (BRN120GF)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Beige (SRCD-1250-5-BE)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- White (BS-XO-300-10BP-WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 50ft- Black (BSRW-J-050-50-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-25)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-25)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Blue (WL-SW-025-50-BL)
- Electriduct Cable Sleeves