Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 20mm W, Color Yellow
Mfr # WL-SW-075-50-YL
Zoro # G607194437
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 3/4 in
- Color Yellow
- Wall Thickness 1/16 in
- Max. Operating Temperature 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-075-50-YL
- Zoro # G607194437
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 3/4 in |
For Maximum Bundle Diameter | 11/16 in |
For Minimum Bundle Diameter | 11/16 in |
Nominal Outside Dia. | 3/4 in |
Nominal Inside Dia. | 11/16 in |
Details
Color | Yellow |
Wall Thickness | 1/16 in |
Item | Spiral Wrap |
Max. Operating Temperature | 190 Degrees F |
Min. Operating Temperature | -60 Degrees F |
Material | Polyethylene |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 11/16 in, Color Yellow, Wall Thickness 1/16 in, Length 50 ft, Width 3/4 in, Standards Not Applicable, For Maximum Bundle Diameter 11/16 in, For Minimum Bundle Diameter 11/16 in, Nominal Outside Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Shelf for Lvd Panels, Gray, 35.63x12.75 (30635GY)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506G)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 120V AC (2142)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Orange (BS-XO-0375-25BP-OR)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 250ft- Taupe (BS-WI-075-250-TP)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 25ft- Black (WL-SW-HD-150-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Red (BS-XO-150-10BP-RD)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Black (WL-SW-HD-075-25-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-075-25)
- TECHFLEX Turtle Wrap 2-1/2", Black Flame Retardant (DWT2.50BK)
- Electriduct Cable Sleeves