Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 20mm W, Color Red
Mfr # WL-SW-075-50-RD
Zoro # G207194431
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 3/4 in
- Color Red
- Wall Thickness 1/16 in
- Min. Operating Temperature -60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-075-50-RD
- Zoro # G207194431
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 3/4 in |
Nominal Inside Dia. | 11/16 in |
For Minimum Bundle Diameter | 11/16 in |
For Maximum Bundle Diameter | 11/16 in |
Nominal Outside Dia. | 3/4 in |
Details
Color | Red |
Wall Thickness | 1/16 in |
Min. Operating Temperature | -60 Degrees F |
Item | Spiral Wrap |
Material | Polyethylene |
Max. Operating Temperature | 190 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 11/16 in, Color Red, Wall Thickness 1/16 in, Length 50 ft, Width 3/4 in, Standards Not Applicable, For Maximum Bundle Diameter 11/16 in, For Minimum Bundle Diameter 11/16 in, Nominal Outside Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- FLUKE Suregrip Alligator Clip (1610103)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 10ft- Black (BS-WI-0625-10-BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-025-100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 500ft- Black (BS-XO-0125-BK-500)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 25ft- White (BS-J-SCW-075-25-WT)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Black (BS-J-SCW-125-25-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black (WL-SW-HD-064-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 50ft - Black (BS-XO-300-BK-50)
- Electriduct Cable Sleeves