Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 20mm W, Color Green
Mfr # WL-SW-075-50-GN
Zoro # G607194383
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Green
- Width 3/4 in
- Wall Thickness 1/16 in
- For Minimum Bundle Diameter 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-075-50-GN
- Zoro # G607194383
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 3/4 in |
For Minimum Bundle Diameter | 11/16 in |
For Maximum Bundle Diameter | 11/16 in |
Nominal Inside Dia. | 11/16 in |
Nominal Outside Dia. | 3/4 in |
Details
Color | Green |
Wall Thickness | 1/16 in |
Max. Operating Temperature | 190 Degrees F |
Item | Spiral Wrap |
Min. Operating Temperature | -60 Degrees F |
Material | Polyethylene |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 11/16 in, Color Green, Wall Thickness 1/16 in, Length 50 ft, Width 3/4 in, Standards Not Applicable, For Maximum Bundle Diameter 11/16 in, For Minimum Bundle Diameter 11/16 in, Nominal Outside Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. SU1400RM2U, ['12V DC' '110V AC'], Detachable Cable (RBC24)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 50 Amp NEMA SS 2-50R Female Locking Adapter (RVA1510L)
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Yellow (BS-XO-150-10BP-YL)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/4" x 100ft- Black (F6-075-100-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 10ft- White (BS-J-SCW-0375-10-WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- White (BSRW-J-125-100-WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 25ft- Black (BS-WI-050-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 5/8" x 10ft- Black (BS-J-SCW-0625-10-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- Electriduct Cable Sleeves