Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 20mm W, Color Blue
Mfr # WL-SW-075-50-BL
Zoro # G807194374
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 3/4 in
- Color Blue
- Wall Thickness 1/16 in
- Nominal Inside Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-075-50-BL
- Zoro # G807194374
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 3/4 in |
Nominal Inside Dia. | 11/16 in |
For Maximum Bundle Diameter | 11/16 in |
For Minimum Bundle Diameter | 11/16 in |
Nominal Outside Dia. | 3/4 in |
Details
Color | Blue |
Wall Thickness | 1/16 in |
Min. Operating Temperature | -60 Degrees F |
Max. Operating Temperature | 190 Degrees F |
Item | Spiral Wrap |
Material | Polyethylene |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 11/16 in, Color Blue, Wall Thickness 1/16 in, Length 50 ft, Width 3/4 in, Standards Not Applicable, For Maximum Bundle Diameter 11/16 in, For Minimum Bundle Diameter 11/16 in, Nominal Outside Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, B Curve (M9F21116)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- ELECTRIDUCT EZ HideWire Raceway Corner Concealer- 10 Ft- White (EZ-CC-10-WT)
- ELECTRIDUCT Flexi Cable Wrap Cord Organizer - UT Wire (WL-RI-FCW8-BK)
- ELECTRIDUCT Easy Wrap Cable Manager- 1.25" x 10FT- White (WL-EASY-125-10-WT)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-100-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Yellow (BS-XO-0125-25BP-YL)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-075-10)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Black (WL-SW-100-50-BK)
- Electriduct Cable Sleeves