Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 20mm W, Color Black
Mfr # WL-SW-075-50-BK
Zoro # G007194365
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 3/4 in
- Color Black
- Wall Thickness 1/16 in
- Min. Operating Temperature -60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-075-50-BK
- Zoro # G007194365
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 3/4 in |
Nominal Outside Dia. | 3/4 in |
Nominal Inside Dia. | 11/16 in |
For Minimum Bundle Diameter | 11/16 in |
For Maximum Bundle Diameter | 11/16 in |
Details
Color | Black |
Wall Thickness | 1/16 in |
Min. Operating Temperature | -60 Degrees F |
Item | Spiral Wrap |
Material | Polyethylene |
Max. Operating Temperature | 190 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 11/16 in, Color Black, Wall Thickness 1/16 in, Length 50 ft, Width 3/4 in, Standards Not Applicable, For Maximum Bundle Diameter 11/16 in, For Minimum Bundle Diameter 11/16 in, Nominal Outside Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Black (HS355-S100-BLACK)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Black (WL-SW-025-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 100ft- White (BS-J-SCW-150-100-WT)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-25)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-075-25)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.5" x 25ft- Black (BS-WI-150-25-BK)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- Electriduct Cable Sleeves