Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 12mm W, Color Yellow
Mfr # WL-SW-050-50-YL
Zoro # G207194363
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 1/2 in
- Color Yellow
- Wall Thickness 1/32 in
- Max. Operating Temperature 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-050-50-YL
- Zoro # G207194363
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1/2 in |
For Maximum Bundle Diameter | 3/8 in |
Nominal Outside Dia. | 1/2 in |
For Minimum Bundle Diameter | 3/8 in |
Nominal Inside Dia. | 3/8 in |
Details
Color | Yellow |
Wall Thickness | 1/32 in |
Max. Operating Temperature | 190 Degrees F |
Material | Polyethylene |
Min. Operating Temperature | -60 Degrees F |
Item | Spiral Wrap |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/8 in, Color Yellow, Wall Thickness 1/32 in, Length 50 ft, Width 1/2 in, Standards Not Applicable, For Maximum Bundle Diameter 3/8 in, For Minimum Bundle Diameter 3/8 in, Nominal Outside Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Cat6 Orange Slim Ethernet Patch Cable, Snagless/Molded Boot, 6 foot (FWT10X8-83106)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114025FB)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA, Not Rated, Not Rated, 16V AC, 120V AC (591)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S506-2.5-R)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow (WL-SW-HD-075-50-YL)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 20 Pieces- Black (SR-ED-H3-LG-CASE-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 50ft- Gray (BS-J-SCW-050-50-GY)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1" x 25FT (BSNY-J-100-25)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 10ft- Black (BSRW-J-200-10-BK)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Yellow (WL-SW-100-50-YL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- Blue (BS-XO-300-25BP-BL)
- Electriduct Cable Sleeves