Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 12mm W, Color Red
Mfr # WL-SW-050-50-RD
Zoro # G507194476
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Red
- Width 1/2 in
- Wall Thickness 1/32 in
- Min. Operating Temperature -60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-SW-050-50-RD
- Zoro # G507194476
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1/2 in |
Nominal Inside Dia. | 3/8 in |
Nominal Outside Dia. | 1/2 in |
For Maximum Bundle Diameter | 3/8 in |
For Minimum Bundle Diameter | 3/8 in |
Details
Color | Red |
Wall Thickness | 1/32 in |
Min. Operating Temperature | -60 Degrees F |
Item | Spiral Wrap |
Max. Operating Temperature | 190 Degrees F |
Material | Polyethylene |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/8 in, Color Red, Wall Thickness 1/32 in, Length 50 ft, Width 1/2 in, Standards Not Applicable, For Maximum Bundle Diameter 3/8 in, For Minimum Bundle Diameter 3/8 in, Nominal Outside Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (26W81)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 4ft, PK5 (HSN-100 1/2 Blk 48)
- L.H. DOTTIE L.H. Dottie 2'' EMT Strut Clamp, 50PK (SC200E)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 100ft- Taupe (BS-WI-0188-100-TP)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 50ft- White (BS-J-SCW-150-50-WT)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 5/16" x 5FT- Red (BS-J-SRF-031-5-RD)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 50ft- Black (WL-SW-HD-064-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Gray (BS-J-SCW-050-10-GY)
- ELECTRIDUCT EZ HideWire Raceway Corner Concealer- 10 Ft- White (EZ-CC-10-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black (BS-XO-250-BK-50)
- Electriduct Cable Sleeves