Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 12mm W, Color Orange
Mfr # WL-SW-050-50-OR
Zoro # G907194465
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 1/2 in
- Color Orange
- Wall Thickness 1/32 in
- For Maximum Bundle Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-050-50-OR
- Zoro # G907194465
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1/2 in |
For Maximum Bundle Diameter | 3/8 in |
For Minimum Bundle Diameter | 3/8 in |
Nominal Inside Dia. | 3/8 in |
Nominal Outside Dia. | 1/2 in |
Details
Color | Orange |
Wall Thickness | 1/32 in |
Material | Polyethylene |
Item | Spiral Wrap |
Max. Operating Temperature | 190 Degrees F |
Min. Operating Temperature | -60 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/8 in, Color Orange, Wall Thickness 1/32 in, Length 50 ft, Width 1/2 in, Standards Not Applicable, For Maximum Bundle Diameter 3/8 in, For Minimum Bundle Diameter 3/8 in, Nominal Outside Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDGRA250)
- FESTO Proximity Sensor SMT-C1-PS-24V-K-5, 0-OE (SMT-C1-PS-24V-K-5,0-OE)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC202008)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-25)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-50-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 25ft- White (BSRW-J-300-25-WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 10ft- Black (BSRW-J-075-10-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-350-25-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 25ft- White (BSRW-J-200-25-WT)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- Electriduct Cable Sleeves