Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 12mm W, Color Blue
Mfr # WL-SW-050-50-BL
Zoro # G707194450
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Blue
- Width 1/2 in
- Wall Thickness 1/32 in
- Nominal Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-050-50-BL
- Zoro # G707194450
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1/2 in |
Nominal Outside Dia. | 1/2 in |
For Maximum Bundle Diameter | 3/8 in |
Nominal Inside Dia. | 3/8 in |
For Minimum Bundle Diameter | 3/8 in |
Details
Color | Blue |
Wall Thickness | 1/32 in |
Max. Operating Temperature | 190 Degrees F |
Item | Spiral Wrap |
Material | Polyethylene |
Min. Operating Temperature | -60 Degrees F |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/8 in, Color Blue, Wall Thickness 1/32 in, Length 50 ft, Width 1/2 in, Standards Not Applicable, For Maximum Bundle Diameter 3/8 in, For Minimum Bundle Diameter 3/8 in, Nominal Outside Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- IDEAL Connector, PK25 (85-366)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG23V06)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft - Black (BS-XO-075-25BP-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 25ft - Black (BS-XO-250-25BP-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 25ft- Black (BS-J-SCW-050-25-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Red (BS-XO-150-10BP-RD)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Blue (BS-XO-150-10BP-BL)
- Electriduct Cable Sleeves