Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 12mm W, Color Black
Mfr # WL-SW-050-50-BK
Zoro # G907194496
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Black
- Width 1/2 in
- Wall Thickness 1/32 in
- For Maximum Bundle Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-050-50-BK
- Zoro # G907194496
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 1/2 in |
For Maximum Bundle Diameter | 3/8 in |
Nominal Inside Dia. | 3/8 in |
Nominal Outside Dia. | 1/2 in |
For Minimum Bundle Diameter | 3/8 in |
Details
Color | Black |
Wall Thickness | 1/32 in |
Max. Operating Temperature | 190 Degrees F |
Min. Operating Temperature | -60 Degrees F |
Item | Spiral Wrap |
Material | Polyethylene |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/8 in, Color Black, Wall Thickness 1/32 in, Length 50 ft, Width 1/2 in, Standards Not Applicable, For Maximum Bundle Diameter 3/8 in, For Minimum Bundle Diameter 3/8 in, Nominal Outside Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T18HC)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- GARDNER BENDER Copper Insul Battery Clip/Clamp, 30A, PK2 (14-630)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 25ft- Black (BSRW-J-250-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Green (BS-XO-075-25BP-GN)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 3/8" x 25ft- Black (BSNF-0375-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Orange (BS-XO-075-25BP-OR)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 500ft- Black (BS-XO-0375-BK-500)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 50ft- Gray (BS-J-SCW-050-50-GY)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- Electriduct Cable Sleeves