Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 10mm W, Color Black
Mfr # WL-SW-0375-50-BK
Zoro # G307194416
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 3/8 in
- Color Black
- Wall Thickness 1/32 in
- Nominal Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-0375-50-BK
- Zoro # G307194416
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 3/8 in |
Nominal Outside Dia. | 3/8 in |
For Maximum Bundle Diameter | 3/8 in |
Nominal Inside Dia. | 3/8 in |
For Minimum Bundle Diameter | 3/8 in |
Details
Color | Black |
Wall Thickness | 1/32 in |
Min. Operating Temperature | -60 Degrees F |
Material | Polyethylene |
Max. Operating Temperature | 190 Degrees F |
Item | Spiral Wrap |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/8 in, Color Black, Wall Thickness 1/32 in, Length 50 ft, Width 3/8 in, Standards Not Applicable, For Maximum Bundle Diameter 3/8 in, For Minimum Bundle Diameter 3/8 in, Nominal Outside Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRTUAL 04218ME 50 ft. Red Outdoor Extension Cord (VI2670421)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 24" L (MT4-24)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Orange (WL-SW-050-50-OR)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-100)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 10ft- Black (BS-J-SCW-075-10-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- Black (BSRW-J-125-25-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 25ft- Black (BSRW-J-250-25-BK)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-125-50)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- Electriduct Cable Sleeves