Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 3/8" x 50ft-Blue
Mfr # WL-SW-0375-50-BL
Zoro # G9811582
product price: $18.19
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-0375-50-BL
- Zoro # G9811582
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/8"
Length: 50ft
Color: Blue
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/8"
Length: 50ft
Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (786)
- BRADY Printable Shrink Tubing, 100 ft. L, Ylw (PS-C-125-YL)
- SIEMENS Pilot Light, Green, Incandescent (52BL4J3)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft - Black (BS-XO-300-10BP-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 10ft- Black (BSRW-J-300-10-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Blue (WL-SW-075-10-BL)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 100ft- Black (BS-J-SCW-0125-100-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 5" x 10ft- Black (WL-SW-HD-500-10-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- Electriduct Cable Sleeves