Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 3/8" x 10ft-Black
Mfr # WL-SW-0375-10-BK
Zoro # G9809814
product price: $12.19
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-0375-10-BK
- Zoro # G9809814
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/8"
Length: 10ft
Color: Black
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/8"
Length: 10ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 4000A, 600V AC, Non-Indicating (KLLU4000X)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 2-Pole 3-Wire 20A 250V NEMA L6-20P (YGF176)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- HELI-TUBE 3/8 In. OD X 25FT Nylon Spiral Wrap (HT 3/8 N-25)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 3/4" x 25ft- Black (BSNF-075-25)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-10)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/8" x 100ft- Black (F6-0125-100-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 50ft- Black (BSRW-J-200-50-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 5ft- Black (BSRW-J-125-5-BK)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/4" x 25ft- Black (BSNF-025-25)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 250' Length - Black (FW100-250SP)
- Electriduct Cable Sleeves