Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 3/4" x 50ft-Blue
Mfr # WL-SW-075-50-BL
Zoro # G9851939
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-SW-075-50-BL
- Zoro # G9851939
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/4"
Length: 50ft
Color: Blue
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/4"
Length: 50ft
Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15A 125V NEMA 5-15P Straight Electrical Plug (YGA019A)
- JOHNSON CONTROLS Rib 20Amp Spdt 24 Vac Dc, 120 Vac (RIB2401B)
- TRUMETER Electromechanical Counter (RV2-4916)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/4" x 50FT (BSNY-J-025-50)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-10)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-50)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 25ft- Black (BSRW-J-300-25-BK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 100' Length (BSLNY100-100)
- Electriduct Cable Sleeves