Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 3/4" x 25ft-Black
Mfr # WL-SW-075-25-BK
Zoro # G9847955
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-SW-075-25-BK
- Zoro # G9847955
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/4"
Length: 25ft
Color: Black
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/4"
Length: 25ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL25FT3P)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR309C102)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLK.500)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 10FT (BSNY-J-050-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Orange (BS-XO-0375-25BP-OR)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- White (BS-J-SCW-050-100-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 25ft- White (BS-XO-125-25BP-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Red (BS-XO-0125-25BP-RD)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Red (WL-SW-050-100-RD)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- Electriduct Cable Sleeves