Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 3/4" x 10ft-Blue
Mfr # WL-SW-075-10-BL
Zoro # G9854389
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-SW-075-10-BL
- Zoro # G9854389
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/4"
Length: 10ft
Color: Blue
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 3/4"
Length: 10ft
Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22974006)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A16106CHFL)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 100 Pack (199258)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 25ft- White (BS-J-SCW-150-25-WT)
- ELECTRIDUCT Aramid Braided Sleeving- 1.5" x 5ft (BS-J-KV-150-5)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-050-250)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 10ft- Black (BS-J-SCW-075-10-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Orange (BS-XO-0375-25BP-OR)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- Electriduct Cable Sleeves