Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 1/4" x 50ft-Green
Mfr # WL-SW-025-50-GN
Zoro # G9810742
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-SW-025-50-GN
- Zoro # G9810742
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/4"
Length: 50ft
Color: Green
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/4"
Length: 50ft
Color: Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- KABLE KONTROL Raidian Connector, EZ (KK-8600002)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1" x 5ft (WL-J-NCW-V-100-5FT-BK/WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 25ft- Black (BS-XO-100-25BP-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-25)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-100)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Black (BS-J-SCW-125-25-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Yellow (WL-SW-HD-100-25-YL)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- Electriduct Cable Sleeves