Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 1/4" x 50ft-Black
Mfr # WL-SW-025-50-BK
Zoro # G9841262
original price:
$17.55
10% off
new price: $15.79
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-025-50-BK
- Zoro # G9841262
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/4"
Length: 50ft
Color: Black
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/4"
Length: 50ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Brown (HBL5256)
- SQUARE D 277VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V04)
- WIREMOLD 2400D Series Raceway Blank End (V2410BD)
- LEGRAND 30A Ground Monitoring Locking Connector 2P 3W 250VAC L6-30R (L630CGCM)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 10ft-Black (WL-SW-050-10-BK)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 1/2" x 25ft (BSFR-J-050-25-BK/WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 25ft- White (BS-XO-125-25BP-WT)
- ELECTRIDUCT Large EZ HideWire Cable Raceway- 10FT- White (EZ-LG-10-WT)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Green (WL-SW-025-50-GN)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- Electriduct Cable Sleeves