Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 1/2" x 50ft-Clear
Mfr # WL-SW-050-50-CL
Zoro # G9853923
product price: $22.79
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-050-50-CL
- Zoro # G9853923
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/2"
Length: 50ft
Color: Clear
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/2"
Length: 50ft
Color: Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Brown (HS363-S50-BROWN)
- GENERAC 30 Amp Power Inlet Box, 125/250V, raintight resin, NEMA L14-30 with spring-loaded flip lid (6340)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 12A, 250V AC, Non-Indicating (FLNR012)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft - Black (BS-XO-050-25BP-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 25ft-Black (WL-SW-075-25-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-10)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 25ft- Black (BS-WI-050-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 10ft- Black (BS-J-SCW-0125-10-BK)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Black (SR-ED-H3-LG-BK)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- Electriduct Cable Sleeves