Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 1/2" x 10ft-Black
Mfr # WL-SW-050-10-BK
Zoro # G9812851
product price: $14.15
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-050-10-BK
- Zoro # G9812851
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/2"
Length: 10ft
Color: Black
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/2"
Length: 10ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Corning External Temperature Controller for Digital Display Hot Plates (6795PR)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (400)
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor (C321KM60B)
- HONEYWELL Cable Kit, Plastic Coated Steel, 150 ft. L (CLSZC4)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-075-50)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 25ft- Black (BS-WI-075-25-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 100ft- Black (BS-WI-0313-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- White (BS-XO-250-10BP-WT)
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-12D6GN)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft - Black (BS-XO-300-10BP-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Red (BS-XO-0375-25BP-RD)
- Electriduct Cable Sleeves