Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 1" x 50ft-Yellow
Mfr # WL-SW-100-50-YL
Zoro # G9844263
product price: $50.89
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-100-50-YL
- Zoro # G9844263
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1"
Length: 50ft
Color: Yellow
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1"
Length: 50ft
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cable Clamp, 304 Stainless Steel (TCAR-1004)
- ABB VE5-1, A9-A40 MECH/ELEC INTERLOCK AC (VE5-1)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Carbon Steel (3243085)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-0-DC12)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Purple (BS-XO-0125-25BP-PL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 5/8" x 25ft- Black (BS-XO-0625-25BP-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 25ft- Black (BS-J-SCW-0375-25-BK)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-100-100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Blue (BS-XO-050-25BP-BL)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.5" x 5FT- Red (BS-J-SRF-150-5-RD)
- REMINGTON INDUSTRIES 3/8in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 1000 ft Length (3/8NYBLA1000)
- Electriduct Cable Sleeves