Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 1" x 25ft-Green
Mfr # WL-SW-100-25-GN
Zoro # G9843274
product price: $32.99
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-100-25-GN
- Zoro # G9843274
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1"
Length: 25ft
Color: Green
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1"
Length: 25ft
Color: Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- EATON BUSSMANN Automotive Fuse, AMI Series, 50A, 32V DC, Non-Indicating (AMI-50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- White (BS-J-SCW-200-25-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Red (BS-XO-0375-25BP-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 25ft - Black (BS-XO-175-25BP-BK)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1" x 10ft (WL-J-NCW-V-100-10FT-BK/WT)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 100ft- Black (BS-WI-050-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Blue (BS-XO-150-10BP-BL)
- Electriduct Cable Sleeves